Zoro Homepage

Electrical Box, 18 cu in, FSCA Box Type, 1 Gang, Malleable Iron, Rectangular Shape

  • Mfr # FSCA-1M

  • Zoro # G5070409


product price: $45.15
/ea

Key Features

Capacity
18 cu in
Box Type
FSCA
Number of Gangs
1 Gang
Material
Malleable Iron
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCA-1M
Zoro #
G5070409
UPC #
783936048864
Country of Origin
Mexico

Dimensions

Length
4.62 in
Overall Width
6 3/8 in
Overall Depth
2 11/16 in
Conduit Size
1/2 in
Depth
2 in
Width
2.87 in
Hub Size
1/2 in
Height
3.375 in
Box Height
2 7/8 in
Box Width
4 5/8 in
Overall Height
2 7/8 in
Box Depth
2 in

Description

Device Box, Box Type FSCA, Number of Gangs 1, Bracket Type Lugs, Capacity 18 cu in, Material Iron, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.