Zoro Homepage

Electrical Box, 18 cu in, FST Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # FST-2

  • Zoro # G5070436


product price: $63.69
/ea

Key Features

Capacity
18 cu in
Box Type
FST
Number of Gangs
1 Gang
Material
Aluminum
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FST-2
Zoro #
G5070436
UPC #
783936190464
Country of Origin
United States

Dimensions

Length
4.62 in
Overall Width
5 1/2 in
Overall Depth
2 in
Conduit Size
3/4 in
Width
2.87 in
Depth
2 in
Hub Size
3/4 in
Height
4.125 in
Box Depth
2 in
Box Height
2 7/8 in
Box Width
4 5/8 in
Overall Height
4 5/8 in

Description

Device Box, Box Type FST, Number of Gangs 1, Bracket Type Lugs, Capacity 18 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.