Zoro Homepage

Electrical Box, 47 cu in, FD Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # FD-3

  • Zoro # G5070795


product price: $66.79
/ea

Key Features

Capacity
47 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Aluminum
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-3
Zoro #
G5070795
UPC #
783936150031
Country of Origin
United States

Dimensions

Length
4.62 in
Overall Width
5 1/2 in
Overall Depth
2 7/8 in
Conduit Size
1 in
Hub Size
1 in
Width
4.62 in
Depth
2 in
Height
2 in
Overall Height
2 7/8 in
Box Height
2 7/8 in
Box Depth
2 7/8 in
Box Width
4 5/8 in

Details

Item
Electrical Box
Capacity
47 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Number of Inlets
1
Mounting Holes O.C. (In.)
1 in
Description/Special Features
Internal Grounding Screw, Tapered Threads
Standards
CSA, UL Listed
Bracket Type
Lugs
Finish
Powder Epoxy Paint
UL File Number
E3397
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Hub Pattern
Dead-End
Carton Quantity
5
CSA File Number
LR11852
Hub Type
Dead End
Number of 1 in Side Knockouts
1

Description

Device Box, Box Type FD, Number of Gangs 1, Bracket Type Lugs, Capacity 28 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.