Zoro Homepage

Electrical Box, 50 cu in, FDC Box Type, 2 Gangs, Aluminum, Rectangular Shape

  • Mfr # 2FDC-2

  • Zoro # G5070810


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Capacity
50 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Aluminum
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FDC-2
Zoro #
G5070810
UPC #
783936150116
Country of Origin
United States

Dimensions

Length
4.62 in
Overall Width
6 3/8 in
Overall Depth
2 15/16 in
Conduit Size
3/4 in
Depth
2.93 in
Hub Size
3/4 in
Width
4.62 in
Height
4.125 in
Box Height
4 11/16 in
Box Width
4 5/8 in
Overall Height
4 11/16 in
Box Depth
2 15/16 in

Details

Item
Electrical Box
Capacity
50 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Number of Inlets
2
Bracket Type
Lugs
Description/Special Features
Internal Grounding Screw, Tapered Threads
Mounting Holes O.C. (In.)
0.75 in
Standards
CSA, UL Listed
Temperature Rating
-50°C to +60°C
UL File Number
E3397
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
CSA File Number
LR11852
Hub Pattern
Feed-Thru
Hub Type
Feed Through
Number of 3/4 in Side Knockouts
2

Description

Device Box, Box Type FDC, Number of Gangs 2, Bracket Type Lugs, Capacity 50 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.