Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 50 cu in, FDC Box Type, 2 Gangs, Aluminum, Square Shape

  • Mfr # 2FDC-1

  • Zoro # G5070460


product price: $62.69
/ea

Key Features

Capacity
50 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Aluminum
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2FDC-1
Zoro #
G5070460
UPC #
783936150109
Country of Origin
United States

Dimensions

Length
4.62 in
Overall Width
6 3/8 in
Overall Depth
2 15/16 in
Conduit Size
1/2 in
Hub Size
1/2 in
Width
4.56 in
Depth
2.93 in
Height
4 in
Box Depth
2 15/16 in
Box Width
4 5/8 in
Box Height
4 11/16 in
Overall Height
4 11/16 in

Details

Item
Electrical Box
Capacity
50 cu in
Box Type
FDC
Number of Gangs
2 Gangs
Material
Aluminum
Box Shape
Square
Color
Gray
Number of Inlets
2
Mounting Holes O.C. (In.)
0.5 in
Description/Special Features
Internal Grounding Screw, Tapered Threads
Bracket Type
Lugs
Standards
CSA, UL Listed
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
CSA File Number
LR11852
UL File Number
E3397
Hub Pattern
Feed-Thru
Hub Type
Feed Through
Number of 1/2 in Side Knockouts
2

Description

Device Box, Box Type FDC, Number of Gangs 2, Bracket Type Lugs, Capacity 50 cu in, Material Aluminum, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.