Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Cover, 2 Gangs, Aluminum

  • Mfr # FXB-9

  • Zoro # G1102059


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
2
Overall Length
11.13 in
Overall Width
4.63 in
Material
Aluminum
Overall Height
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXB-9
Zoro #
G1102059
UPC #
783936200385
Country of Origin
United States

Dimensions

Overall Length
11.13 in
Overall Width
4.63 in
Overall Height
3-1/2 in
Overal Depth
2 in

Details

Item
Box Cover
Number of Gangs
2
Material
Aluminum
Color
Gray
Weight
3.30 lb
Package Net Weight
3.3
Special Features
Killark SEAL-X Series FXB BACK BOXES provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark Factory Sealed FXCS and FXS Cover Assemblies. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified. The FXB is offered in single and double gang configurations from ½€ to 1€ dead end and feed through.
CSA File Number
LR11714, LR11712

Description

Splice Box,1 In.,2 Gang,Dead End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.