Zoro Homepage

Electrical Box Cover, 2 Gangs, Rectangular, Aluminum

  • Mfr # 2FDQ

  • Zoro # G1100771


product price: $96.89
/ea
Sold in multiples of 5 for $484.45
Free Shipping & Returns

Key Features

Number of Gangs
2
For Box Shape
Rectangular
Overall Length
7 in
Overall Width
1 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FDQ
Zoro #
G1100771
UPC #
783936150826
Country of Origin
Mexico

Dimensions

Overall Length
7 in
Overall Width
1 in
Overall Height
5 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Material
Aluminum
Color
Gray
Finish
Powder Epoxy Paint
Carton Quantity
5
Special Features
FDQ Series boxes are made with individual cover openings so any combination of devices may be assembled. Any assembly is suitable for wet and damp locations when it consists of the box and a cover suitable for wet and damp locations.
Package Net Weight
2.76

Description

Device Box,2 Gang,Deep,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.