Zoro Homepage

Electrical Box Cover, 2 Gangs, Rectangular, Iron

  • Mfr # 2FSD-2M

  • Zoro # G1100957


product price: $66.89
/ea

Key Features

Number of Gangs
2
For Box Shape
Rectangular
Overall Length
8-5/8 in
Overall Width
5.125 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FSD-2M
Zoro #
G1100957
UPC #
783936048390
Country of Origin
Mexico

Dimensions

Overall Length
8-5/8 in
Overall Width
5.125 in
Overall Height
2.875 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Rectangular
Material
Iron
Color
Gray
Finish
Powder Epoxy Paint
CSA File Number
LR11852
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Two gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers.
Package Net Weight
2.95

Description

Device Box,2 Gang,Deep,FE,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.