
Electrical Box Cover, Aluminum, Stamped Cover
Mfr # OL-780
Zoro # G0833905
product price: $26.95
/eaSold in multiples of 10 for $269.50
Key Features
Cover Type
Stamped
Overall Length
13 in
Overall Width
5 in
Material
Aluminum
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OL-780
Zoro #
G0833905
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
13 in
Overall Width
5 in
Overall Height
1 in
Details
Item
Box Cover
Cover Type
Stamped
Material
Aluminum
Lid Style
Cover Cap
Color
Silver
Finish
Powder Epoxy Paint
Special Features
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Package Net Weight
0.67
Carton Quantity
10
Description
Body Cover 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.