
Electrical Box Cover, Iron, Cast Cover
Mfr # OL-78CM
Zoro # G0833826
product price: $62.29
/eaKey Features
Cover Type
Cast
Overall Length
13 in
Overall Width
5 in
Material
Iron
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OL-78CM
Zoro #
G0833826
UPC #
-
Country of Origin
India
Dimensions
Overall Length
13 in
Overall Width
5 in
Overall Height
1 in
Details
Item
Box Cover
Cover Type
Cast
Material
Iron
Lid Style
Cover Cap
Cover Material
Iron
Color
Gray
Finish
Powder Epoxy Paint
Package Net Weight
3.25
Carton Quantity
5
Description
Cast Iron Cover 3.25 Lbs Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.