Zoro Homepage

Electrical Box, Device Box Type, 2 Gangs, Aluminum, Copper Free, Rectangular Shape

  • Mfr # SWB8

  • Zoro # G0801127


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Box Type
Device
Number of Gangs
2 Gangs
Material
Aluminum, Copper Free
Length
11-3/4 in
Overall Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWB8
Zoro #
G0801127
UPC #
-
Country of Origin
United States

Dimensions

Length
11-3/4 in
Overall Width
7-1/2 in
Overall Depth
2-1/4 in
Conduit Size
3/4 in
Height
4 in

Details

Item
Electrical Box
Box Type
Device
Number of Gangs
2 Gangs
Material
Aluminum, Copper Free
Box Shape
Rectangular
Color
Gray
Mounting
Wall
Mounting Type
Wall
Special Features

Description

Device Box, Dual Box, Dead End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.