Fitting Seal 1In, Seal Accessory, Aluminum

  • Mfr # ENY-3

  • Zoro # G0833835


product price:  $44.99
/ea
Sold in multiples of 25 for $1,124.75

Key Features

Material
Aluminum
Conduit Size (In.)
1"
Color
Gray
Width
10 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ENY-3
Zoro #
G0833835
UPC #
783936111124
Country of Origin
United States

Dimensions

Conduit Size (In.)
1"
Width
10 in
Length
5 in
Height
0.1 in

Details

Item
Fitting Seal 1In
Material
Aluminum
Color
Gray
Finish
Powder Epoxy Paint
Application
Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups A, B, C, D;Class I, Zones 1 & 2, Groups IIC, IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
Special Features
Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
Package Net Weight
0.66
CSA File Number
LR11716
UL File Number
E10514
Carton Quantity
25

Description

Fitting Seal 1In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.