Zoro Homepage

Globe Amber

  • Mfr # VAMG-100

  • Zoro # G0592229


product price: $100.99
/ea
Sold in multiples of 10 for $1,009.90
Free Shipping & Returns

Key Features

Lens Color
Amber
Overall Width
3 1/2 in
For Use With
V Series
Overall Length
3 1/2 in
Overall Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAMG-100
Zoro #
G0592229
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Length
3 1/2 in
Overall Height
5 1/4 in

Details

Item
Globe Amber
Lens Color
Amber
For Use With
V Series

Description

Hazardous Location Accessory, For Use With V Series, 3 1/2 in Overall Length, 3 1/2 in Overall Width, 5 1/4 in Overall Height, Amber Lens Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.