Zoro Homepage

Haz Loc Plug, 1-1/4 in, Threaded, Copper, Plain, Gray

  • Mfr # CUP-4

  • Zoro # G2724897


product price: $7.15
/ea

Key Features

Conduit Fitting Type
Plug
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Copper
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUP-4
Zoro #
G2724897
UPC #
783936090047
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
1 in
Length
1"
Height (In.)
5.63 in
Width
4 in
Hub Size
1-1/4
Overall Height
5 5/8 in
Overall Width
4 in
Compatible Conduit Trade Size
1 1/4 in
Height
5.63 in
Dimensions
5.56 in x 4 in x 5.63 in

Details

Item
Haz Loc
Conduit Fitting Type
Plug
Connection Type
Threaded
Material
Copper
Finish
Plain
Color
Gray
Application
To close up a taped hole or hub.
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Ends - Hazardous Fittings
1 1/4 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Hazardous Location
Yes
Type
Recessed Plug
Series
CUP
Weight
0.11 lb
Connection Orientation
Straight
Thread Type
NPT
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Body Style
CUP
Fitting Type
Plug
Number of Pieces
1
Thread Gender
Male to Male
Shape
Round
Package Net Weight
0.11
UL File Number
E10514
CSA File Number
LR11716
Carton Quantity
20
Fitting Sub-Category
Plugs and Bushings
Conduit Outlet Body Hub Style
Threaded
Conduit Fitting Material
Copper Free Aluminum
Connection
Male
Item - Conduit Fitting
Recessed Plug

Description

Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in MNPT, Overall Length 1 in, Overall Height 5 5/8 in, Overall Width 4 in, Weight 0.11 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, CUP, For Use With Hub, Taped Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.