Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haz Loc Plug, 1 in, Threaded, Steel, PVC Coated, Gray

  • Mfr # PLUG-3

  • Zoro # G3168225


product price: $5.69
/ea

Key Features

Conduit Fitting Type
Plug
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUG-3
Zoro #
G3168225
UPC #
783936010632
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
5/8 in
Length
5/8"
Height (In.)
0.62 in
Width
1.152 in
Hub Size
1 in
Overall Width
1 5/32 in
Compatible Conduit Trade Size
1 in
Overall Height
5/8 in

Details

Item
Haz Loc
Conduit Fitting Type
Plug
Connection Type
Threaded
Material
Steel
Finish
PVC Coated
Color
Gray
Application
To Close Up A Taped Hole Or Hub
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Ends - Hazardous Fittings
1 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Hazardous Location
Yes
For Use With
Hub, Taped Hole
Body Style
PLUG
Thread Type
NPT
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Number of Pieces
1
Thread Gender
Male to Male
Connection Orientation
Straight
Series
PLUG
Shape
Round
Fitting Type
Plug
Weight
0.19 lb
Conduit Outlet Body Hub Style
Threaded
Item - Conduit Fitting
Recessed Plug
Fitting Sub-Category
Plugs and Bushings
Connection
Male
Conduit Fitting Material
Zinc Plated Steel

Description

Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in MNPT, Overall Length 5/8 in, Overall Height 5/8 in, Overall Width 1 5/32 in, Weight 0.19 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, PLUG, For Use With Hub, Taped Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.