Zoro Homepage

HazGuard, NVSLC, Gray, 4"L, 2 1/2"W, 4 1/10"H

  • Mfr # NV2GG-S

  • Zoro # G2656604


product price: $55.99
/ea

Key Features

Type
Hazardous Location Lighting Accessory
For Use With
NVSLC Series
Standards
Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, L Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, IP66
Description/Special Features
30% Glass Filled Thermoset Polyester
Height (In.)
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2GG-S
Zoro #
G2656604
UPC #
783936067544
Country of Origin
China

Dimensions

Height (In.)
4.13 in
Length (In.)
4.13 in
Width (In.)
2.38 in
Overall Width
2 1/2 in
Overall Height
4 1/10 in
Overall Length
4 in

Details

Item
Hazardous Location Guard
Type
Hazardous Location Lighting Accessory
For Use With
NVSLC Series
Standards
Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Class l, Zone 2, Groups llC, llB, llA, L Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, IP66
Description/Special Features
30% Glass Filled Thermoset Polyester
Match Code
0
Color
Gray
Finish
Unfinished
Material
Polyester

Description

For Use With NVSLC Series, 4 1/8 in Overall Length, 2 3/8 in Overall Width, 4 1/8 in Overall Height, Not Applicable Gauge, Fiberglass Reinforced, Polyester, Unfinished, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.