Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazLoFixCmbo, LED, 16W, 4 3/4"L, 4"W, 3 3/4"H

  • Mfr # VSL1630W2HG

  • Zoro # G2585578


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Includes
Fixture Body
Linkable Up To
Unlinkable
Nominal Width
4 in
Lighting Technology
LED
Fixture Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSL1630W2HG
Zoro #
G2585578
UPC #
783936093017
Country of Origin
Multiple

Dimensions

Nominal Width
4 in
Nominal Height
3 3/4 in
Nominal Length
4 3/4 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Length
4 3/4 in
Overall Width
4 in
Overall Height
3 3/4 in

Details

Item
Hazardous Location Fixture Combo
Includes
Fixture Body
Linkable Up To
Unlinkable
Lighting Technology
LED
Fixture Housing Color
Gray
Voltage
120 to 277V AC
Color Temperature
5000K
Mounting
Wall
Fixture Rated Life
60,500 hr
Fixture Type
3/4 in Hub
Emergency Battery Backup
No
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Lumens
1,625 lm
Color Rendering Index
70.0
IP Rating
66
Lamp Type
LED
LED Replacement For
100W INC
Dimmable
No
Standards
Class I, Div2, Groups A,B,C,D Class I, Zone 2, Groups IIC, IIB, IIA Class II, Div 2, Groups F,G Class III Suitable for wet locations Enclosure Type 4
Fixture Wattage
16
Lamp Watts - Fixtures
16.0
Fixture Voltage
120 to 277V AC
Lumens Per Watt
83.0
Lamp Watts
16 W
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Number of Light Bars
0
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
Daylight
Housing Material
Aluminum
Max. Fixture Wattage
16 W
Fixture Warranty
5 yr.
Fixture Housing Material
Aluminum
Mounting Bracket Item Number
22P058 & 22P061
Lumens per Watt
101.6 lm/W
Min. Ambient Temp.
-40 Degrees F
For Bulb Shape
Integrated LED
Ingress Protection Rating
66
Series
VSL
For Max. Bulb Wattage
16 W
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Mounting Location
Wall
For Bulb Type
LED
Housing Finish
Powder Epoxy Paint
Temperature Code
T5
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, Divisions 1 and 2, Zone 2
Max. Ambient Temp.
131 Degrees F
CA Title 24 Compliant
No

Description

4 3/4 in, 5000K, 1,625 lm, 101.6 lm/W, Max. Fixture Wattage 16 W, Mounting Style Wall, For Bulb Type LED, LED Replacement For 100W INC, Dimmable No, VSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.