Zoro Homepage

IMC 45 Deg Elbow, 1/2 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # MF-45-1WW

  • Zoro # G4074192


product price: $24.19
/ea

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-45-1WW
Zoro #
G4074192
UPC #
783936405025
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
2-1/8 in
Length
2-1/8"
Hub Size
1/2 in
Width
2 in
Height (In.)
2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
2 in
Overall Height
2 in

Details

Item
IMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in MNPT
Application
Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Hazardous Location
Yes
Connector Type
45 Degrees
Features
Smooth Integral Bushings to Prevent Damage to Wires
Connection Orientation
45 Degrees
Thread Type
NPT
Body Style
MF
Thread Gender
Female to Male
Fitting Type
Elbow
Series
MF
Weight
0.12 lb
Number of Pieces
1
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Shape
Hexagon; Round
Item - Conduit Fitting
45 Degrees , Elbow
Conduit Outlet Body Hub Style
Threaded
Connection
Male to Female
Fitting Sub-Category
Elbows
Conduit Fitting Material
Copper Free Aluminum

Description

Elbow, 45 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.12 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, MF, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.