IMC 45 Deg Elbow, 3/4 in, Threaded, Iron, Powder Coated, Gray
Mfr # FF-45-2MWW
Zoro # G3962411
product price: $47.59
/eaKey Features
Conduit Fitting Type
45 Deg Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-45-2MWW
Zoro #
G3962411
UPC #
783936170275
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Overall Length
2-11/16 in
Length
2-11/16"
Hub Size
3/4 in
Width
2 in
Height (In.)
3 in
Overall Width
2 in
Overall Height
3 in
Compatible Conduit Trade Size
3/4 in
Description
Elbow, 45 Degrees, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 2 11/16 in, Overall Height 3 in, Overall Width 2 in, Weight 0.48 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, FF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.