Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC 90 Deg Elbow, 1/2 in, Threaded, Iron, Powder Coated, Gray

  • Mfr # BL-90-1MWW

  • Zoro # G4000157


product price: $37.55
/ea

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-90-1MWW
Zoro #
G4000157
UPC #
783936170367
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
2-1/4 in
Length
2-1/4"
Width
2 in
Height (In.)
3 in
Hub Size
1/2 in
Overall Width
2 in
Overall Height
3 in
Compatible Conduit Trade Size
1/2 in

Details

Item
IMC
Conduit Fitting Type
90 Deg Elbow
Connection Type
Threaded
Material
Iron
Finish
Powder Coated
Color
Gray
Ends - Hazardous Fittings
1/2 in FNPT x 1/2 in MNPT
Application
Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Connector Type
90 Degrees
Hazardous Location
Yes
Features
Smooth Integral Bushings to Prevent Damage to Wires
Fitting Type
Elbow
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Weight
0.31 lb
Shape
Hexagon; Round
Thread Type
NPT
Thread Gender
Female to Male
Series
BL
Connection Orientation
90 Degrees
Number of Pieces
1
Body Style
BL
Item - Conduit Fitting
90 Degrees , Elbow
Conduit Fitting Material
Zinc Plated Iron
Fitting Sub-Category
Elbows
Connection
Male to Female
Conduit Outlet Body Hub Style
Threaded

Description

Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 2 1/4 in, Overall Height 3 in, Overall Width 2 in, Weight 0.31 lb, Iron, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, BL, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.