Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Elbow, 1 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # Y-3

  • Zoro # G3170352


product price: $26.65
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-3
Zoro #
G3170352
UPC #
783936970035
Country of Origin
Mexico

Dimensions

Trade Size
1 in
Overall Length
4 in
Length
4"
Height (In.)
4 in
Width
3 in
Hub Size
1 in
Overall Width
3 in
Overall Height
4 in
Compatible Conduit Trade Size
1 in
Dimensions
4 in x 3 in x 4 in
Height
4 in

Details

Item
IMC
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Ends - Hazardous Fittings
1 in FNPT x 1 in FNPT
For Use With
IMC, Threaded Conduit
Hazardous Location
Yes
Application
To Change Direction 90 Degrees in Conduits
Connector Type
90 Degrees
For Conduit Type
Rigid/IMC
Type
Capped Elbow
Features
Smooth Integral Bushings to Prevent Damage to Wires
Shape
Round
Series
Y
Connection Orientation
90 Degrees
Thread Gender
Female to Female
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Body Style
Y
Fitting Type
Elbow
Thread Type
NPT
Compatible Conduit Type
IMC, Threaded RMC
Weight
0.6 lb
Number of Pieces
1
Cover Type
Threaded
UL File Number
E10514
CSA File Number
LR11716
Fitting Sub-Category
Elbows
Item - Conduit Fitting
90 Degrees , Capped Elbow
Connection
Female to Female
Conduit Fitting Material
Copper Free Aluminum
Conduit Outlet Body Hub Style
Threaded

Description

Capped Elbow - Haz Loc, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 in, Overall Height 4 in, Overall Width 3 in, Weight 0.6 lb, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Y, For Use With IMC, Threaded Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.