Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Nipple, 1 in, Threaded, Steel, Plain

  • Mfr # AN-3S

  • Zoro # G1101289


product price: $12.89
/ea
Sold in multiples of 25 for $322.25

Key Features

Conduit Fitting Type
Nipple
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-3S
Zoro #
G1101289
UPC #
783936113258
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
1 15/16 in
Hub Size
1
Thread Size
1"-11 1/2
Overall Width
1 5/16 in
Overall Height
1 5/16 in
Inside Diameter
1.06 in
Outside Diameter
1.32 in

Details

Item
IMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Steel
Finish
Plain
For Conduit Type
IMC
For Use With
Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
Standards
UL 1203
Hazardous Location
Yes
Type
Rigid Conduit Nipple
Series
AN
Connection Orientation
Straight
Compatible Conduit Type
IMC
Thread Type
NPT
UPC
783936000000
Carton Quantity
25
UL File Number
E311892

Description

Conduit Nipple, Steel, Trade Size 1 in, Overall Length 1 15/16 in, Finish Zinc Plated, Compatible Conduit Type IMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Nipple, Standards UL 1203, For Use With Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC, For Conduit Type IMC, Overall Height 1 5/16 in, Overall Width 1 5/16 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 1.06 in, Outside Diameter 1.32 in, AN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.