Zoro Homepage

IMC Nipple, 1/2 in, Threaded, Steel, Plain

  • Mfr # AN-1S

  • Zoro # G1101298


product price: $23.59
/ea

Key Features

Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Plain
Overall Length
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-1S
Zoro #
G1101298
UPC #
783936113227
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
1 17/32 in
Hub Size
1/2
Thread Size
1/2"-14
Outside Diameter
0.84 in
Overall Height
13/16 in
Overall Width
13/16 in
Inside Diameter
0.63 in

Description

Conduit Nipple, Steel, Trade Size 1/2 in, Overall Length 1 17/32 in, Finish Zinc Plated, Compatible Conduit Type IMC, Thread Size 1/2 In.-14, Thread Type NPT, Conduit Fitting Type Nipple, Standards UL 1203, For Use With Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC, For Conduit Type IMC, Overall Height 13/16 in, Overall Width 13/16 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.63 in, Outside Diameter 0.84 in, AN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.