Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Nipple, 3/4 in, Threaded, Aluminum, Plain, Silver

  • Mfr # AN-2B

  • Zoro # G1101368


product price: $5.59
/ea
Sold in multiples of 25 for $139.75

Key Features

Trade Size
3/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-2B
Zoro #
G1101368
UPC #
783936012131
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Length
2 in
Length
2 in
Width
0.968 in
Hub Size
3/4
Height (In.)
0.968 in
Thread Size
3/4"-14
Overall Width
15/16 in
Outside Diameter
1.05 in
Overall Height
15/16 in
Inside Diameter
0.84 in
Dimensions
2 in x 0.968 in x 0.968 in
Height
0.968 in

Details

Item
IMC
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Silver
Hazardous Location Rating
Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2
For Use With
Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC
For Conduit Type
IMC
Standards
UL 1203
Application
To connect threaded or IMC conduit to cast hubs on drilled and tapped conduit openings
Hazardous Location
Yes
Features
Tapered Threads (NPT)
Type
Rigid Conduit Nipple
Series
AN
Thread Type
NPT
Compatible Conduit Type
IMC
Connection Orientation
Straight
Weight
0.05 lb
Carton Quantity
25
Package Net Weight
0.05
UL File Number
E311892
Conduit Outlet Body Hub Style
Threaded

Description

Conduit Nipple, Aluminum, Trade Size 3/4 in, Overall Length 2 in, Finish Plain, Compatible Conduit Type IMC, Thread Size 3/4 In.-14, Thread Type NPT, Conduit Fitting Type Nipple, Standards UL 1203, For Use With Cast Hubs, Drilled and Tapped Conduit Openings, Threaded IMC, For Conduit Type IMC, Overall Height 15/16 in, Overall Width 15/16 in, Weight 0.05 lb, Color Silver, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.84 in, Outside Diameter 1.05 in, AN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.