Zoro Homepage

IMC Reducing Bushing, 1 in x 1-1/2 in, Threaded, Aluminum, Zinc Plated, Silver

  • Mfr # R-53

  • Zoro # G2961664


product price: $16.55
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
1 in x 1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-53
Zoro #
G2961664
UPC #
783936570099
Country of Origin
United States

Dimensions

Trade Size
1 in x 1-1/2 in
Overall Length
7/8 in
Length
7/8"
Width
1.900 in
Hub Size
1-1/2 to 1
Height (In.)
0.99 in
Reduction Size
1 1/2 in to 1 in
Compatible Conduit Trade Size
1 in, 1 1/2 in
Overall Width
1 29/32 in
Overall Height
1 in
Dimensions
1.9 in x 1.9 in x 0.99 in
Height
0.99 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Zinc Plated
Color
Silver
Ends - Hazardous Fittings
1 in FNPT x 1 1/2 in MNPT
Application
To reduce the trade size of a taped hole or hub.
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G
For Use With
IMC, Threaded Conduit
Hazardous Location
Yes
Type
Reducing Bushing
Features
Killark'S Reducing Bushings and Adapters Assist in Reducing the Trade Size of Tapped Holes and Its Smooth Internal Bushing Protects Conductors, the Wide Variety of Reducing Ranges Allow for Almost any Combination of Size Changes
Series
R
Weight
0.14 lb
Number of Pieces
1
Thread Type
NPT
Shape
Round
Thread Gender
Female to Male
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Fitting Type
Reducing Bushing
Connection Orientation
Straight
Body Style
R
CSA File Number
LR11716
UL File Number
E10514
Carton Quantity
20
Package Net Weight
0.14
Item - Conduit Fitting
Reducing Bushing
Conduit Fitting Material
Copper Free Aluminum
Fitting Sub-Category
Plugs and Bushings
Connection
Male to Female

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 1 1/2 in, Ends - Hazardous Fittings 1 in FNPT x 1 1/2 in MNPT, Overall Length 7/8 in, Overall Height 1 in, Overall Width 1 29/32 in, Weight 0.14 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.