Zoro Homepage

IMC Union, 3/4 in, Threaded, Steel, Electro Zinc Plated, Gray

  • Mfr # GUML-2MWW

  • Zoro # G3472341


product price: $52.99
/ea

Key Features

Conduit Fitting Type
Union
Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUML-2MWW
Zoro #
G3472341
UPC #
783936012117
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1-5/8 in
Length
2-1/4"
Width
2 in
Hub Size
3/4 in
Height (In.)
2 in
Compatible Conduit Trade Size
3/4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
IMC
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Application
Permits Removal of Equipment Without Turning or Removal of Conduit
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in MNPT
Hazardous Location
Yes
Connector Type
90 Degrees
Features
Tapered Threads (NPT), Strong and Durable Construction
Series
GUM
Connection Orientation
Straight
Weight
0.62 lb
Number of Pieces
1
Shape
Round
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Thread Type
NPT
Fitting Type
Union
Thread Gender
Female to Male
Body Style
GUM
Fitting Sub-Category
Unions
Conduit Outlet Body Hub Style
Threaded
Connection
Male to Female
Conduit Fitting Material
Zinc Plated Iron
Item - Conduit Fitting
90 Degrees , Union

Description

Union - Conduit to Box, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 1 5/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.62 lb, Steel, Finish Electroplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.