Indicating Light
Mfr # GOB3-G23C N34
Zoro # G3273335
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Height
1.75 in
Color
Green
Housing Material
Aluminum
Lamp Life
10,000 hr
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOB3-G23C N34
Zoro #
G3273335
UPC #
-
Country of Origin
United States
Dimensions
Height
1.75 in
Overall Diameter
2-3/4 in
Details
Item
Indicating Light
Color
Green
Housing Material
Aluminum
Lamp Life
10,000 hr
Lamp Type
LED
Standards
UL Listed and CSA Certified
Description
Indicating Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.