Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KILLARK Fluorescent Lamps Hazardous Location Emergency Light

  • Mfr # NWPFE131330A

  • Zoro # G3551222


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Fluorescent
Housing Material
Polycarbonate
Housing Color
Gray
Includes
Fluorescent lamp
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWPFE131330A
Zoro #
G3551222
UPC #
783936069593
Country of Origin
United States

Dimensions

Height
9.14 in
Length
13.5 in
Fixture Height
4 15/32 in
Fixture Length
7 7/8 in
Width
5.56 in
Dimensions
13.5 in x 5.56 in x 9.14 in
Hub Size
3/4
Overall Length
11 1/8 in
Overall Height
4 1/2 in
Overall Width
7 7/8 in

Details

Item
Hazardous Location Floodlight
Lighting Technology
Fluorescent
Housing Material
Polycarbonate
Housing Color
Gray
Includes
Fluorescent lamp
IP Rating
IP66
Mounting
External Feet
Standards
Class I, Div. 2, Groups A,B,C,D; Class I, Zone 2, Groups IIC, IIB, IIA; Class II, Div. I, Groups F,G; Class III; Marine; NEMA 3, 4, 4X, IP66
Ballast Quantity
1
Series
NWP
Ambient Temp. Range
-4 to 104 Degrees F
Voltage
120 to 277V AC
Socket Type
GX24q-4
Fixture Wattage
13 W
Fixture Housing Material
Polycarbonate
Max. Fixture Wattage
130.0
Number of Heads
1
IP Rating - Fixtures
66
Sensor Type - Fixtures
No Sensor Included
Status Indicator
LED Charge Indicator Light
Fixture Housing Color
Gray
Housing Finish
Gray
Fixture Housing Finish
Unfinished
Mounting Type - Floodlights
Pendant
Solar Powered
No
Watts @ 90 Minutes
13
Fixture Mounting Location
Ceiling
Lamp Included
Yes
Suggested Lamp Item No.
1PGW3
Fixture Temp. Range
15 Degrees to 40 Degrees C
Lamp Quantity
1
Lamp Watts
13 W
Light Distribution
90 Degrees
Number of Sensors
0
Battery Type
Nickel Cadmium
Bulb Designation
13 Watt Quad Pin Type
Item - Floodlights
Hazardous Location Floodlight
Fixture Voltage
120/277
Lamp Type - Fixtures
Fluorescent
Lamp Watts - Fixtures
13.0
Recharge Time
25 Hours
Ballast Type
Electronic
Lamp Type
Fluorescent
Description/Special Features
Has A Battery Back Up Feature, Hazardous Location Rated
Lumens
900
Light Technology
Fluorescent
Lamp Included / Lamp Not Included
Lamp Included
Light Distribution Shape
NEMA 5
Number of Lightheads
1
Mount Type
Pendant
Fixture Sensor Type
No Sensor Included
Includes Lamp
Lamp Included
Special Features
Has A Battery Back Up Feature, Hazardous Location Rated
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
15 Degrees C
UPC
783936000000
Material
Polyester, Fiberglass Reinforced
Number of Lamps
1
Type
Non-Metallic Normal And Emergency Power Compact Fluorescent Fixture
Power Factor
>95%
Package Net Weight
0.3
Light Source
Compact Fluorescent
Frequency
50/60 Hz
Finish
Natural
Mounting Type
Pendant
Voltage Rating
120-277 VAC
Application
Killark's NWP Series of fluorescent luminaires are designed for task lighting of wet and corrosive NEMA 4X environments and hazardous locations. Typical uses include: manufacturing plants chemical, petrochemical processing facilities, and sewage treatment.
Wattage
13 W
Lumens Per Watt
69.2
Operating Temperature - Maximum
40 Degrees C
Light Output
900 lm
Operating Temperature - Minimum
15 Degrees C

Description

Hazardous Location Floodlight, Lumens 900 lm, Fixture Wattage 13 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5, Fixture Sensor Type No Sensor Included, Light Technology Fluorescent, Fixture Mounting Location Ceiling, Mount Type Pendant, Height 4 15/32 in, Width 7 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. 1PGW3, Lamp Watts 13 W, Fixture Housing Color Gray, Fixture Housing Material Polycarbonate, IP Rating IP66, Max. Operating Temp. 40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.