Zoro Homepage

LED Light Fixture, 6278 lm, 277V, 3000K, 40W

  • Mfr # VM4LB630

  • Zoro # G401059635


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Max. Fixture Wattage
40 W
Min. Ambient Temp.
-40 Degrees C
Lamp Watts - Fixtures
40 W
Lighting Technology
LED
For Bulb Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM4LB630
Zoro #
G401059635
UPC #
783936150062
Country of Origin
United States

Description

LED Light Fixture, Lighting Technology LED, Lumens 6,278 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 3000K, 277V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.