Zoro Homepage

LED Light Fixture, 6278 lm, 277V, 5000K, 40W

  • Mfr # VM4LB6iE230

  • Zoro # G301059636


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts - Fixtures
40 W
Housing Color
Tan
Fixture Voltage
277 V
Housing Material
Aluminum
Emergency Battery Backup
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM4LB6iE230
Zoro #
G301059636
UPC #
783936151731
Country of Origin
United States

Details

Lamp Watts - Fixtures
40 W
Housing Color
Tan
Fixture Voltage
277 V
Housing Material
Aluminum
Emergency Battery Backup
Yes
Max. Ambient Temp.
50 Degrees C
For Bulb Type
LED
Max. Fixture Wattage
40 W
Series
VM4L
Lumens
6,278 lm
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Housing Finish
Epoxy Powder Coated
Lighting Technology
LED
Color Rendering Index
70
Color Temperature
5000K
Standards
LM79-08
Min. Ambient Temp.
-20 Degrees C
Mounting Style
Pendant
Lumens per Watt
157 lm/W
Mounting Location
Ceiling, Stanchion, Wall
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Dimmable
No
Temperature Code
T4
Ingress Protection Rating
4X
CA Title 24 Compliant
No
Shape
Circular
Item
LED Light Fixture
Lens Material
Glass

Description

LED Light Fixture, Lighting Technology LED, Lumens 6,278 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 5000K, Emergency Battery Backup Yes, 277V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.