Zoro Homepage

LED Light Fixture, 6278 lm, 5000K, 40W

  • Mfr # VM4LC6iE230

  • Zoro # G801059624


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Epoxy Powder Coated
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Mounting Location
Ceiling, Stanchion, Wall
Shape
Circular
Max. Fixture Wattage
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM4LC6iE230
Zoro #
G801059624
UPC #
783936151786
Country of Origin
United States

Details

Housing Finish
Epoxy Powder Coated
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
Mounting Location
Ceiling, Stanchion, Wall
Shape
Circular
Max. Fixture Wattage
40 W
Lighting Technology
LED
Lumens
6,278 lm
Housing Material
Aluminum
Housing Color
Tan
Ingress Protection Rating
4X
CA Title 24 Compliant
No
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Series
VM4L
Lumens per Watt
157 lm/W
Lamp Watts - Fixtures
40 W
Color Rendering Index
70
Dimmable
No
Temperature Code
T4
Color Temperature
5000K
Item
LED Light Fixture
Lens Material
Glass

Description

LED Light Fixture, Lighting Technology LED, Lumens 6,278 lm, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 5000K, 120 to 277V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, Housing Color Tan, Housing Finish Epoxy Powder Coated, Housing Material Aluminum, Ingress Protection Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.