Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Fixture, 9692 lm, 277V, 5000K, 65W

  • Mfr # VM4LB9iE230

  • Zoro # G601059626


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Lumens
9,692 lm
Emergency Battery Backup
Yes
Fixture Voltage
277 V
Color Temperature
5000K
Min. Ambient Temp.
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM4LB9iE230
Zoro #
G601059626
UPC #
783936151755
Country of Origin
United States

Details

Lumens
9,692 lm
Emergency Battery Backup
Yes
Fixture Voltage
277 V
Color Temperature
5000K
Min. Ambient Temp.
-20 Degrees C
Housing Color
Tan
Lamp Watts - Fixtures
65 W
Series
VM4L
Lighting Technology
LED
Color Rendering Index
70
For Bulb Type
LED
Housing Material
Aluminum
Mounting Style
Pendant
Max. Ambient Temp.
50 Degrees C
Lumens per Watt
149 lm/W
Standards
LM79-08
Mounting Location
Ceiling, Stanchion, Wall
Housing Finish
Epoxy Powder Coated
Max. Fixture Wattage
65 W
Hazardous Class
Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
CA Title 24 Compliant
No
Shape
Circular
Temperature Code
T4
Ingress Protection Rating
4X
Dimmable
No
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Item
LED Light Fixture
Lens Material
Glass

Description

LED Light Fixture, Lighting Technology LED, Lumens 9,692 lm, Number of Ballasts Not Applicable, Number of Bulbs Not Applicable, Safety Rating Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIB, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2, Color Temperature 5000K, Emergency Battery Backup Yes, 277V, Dimmable No, CA Title 24 Compliant No, Color Rendering Index 70, For Bulb Type LED, Housing Color Tan, Housing Finish Epoxy Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.