Zoro Homepage

MountSplceBox25Stanch, 14 9/10"L, 11 7/8"W

  • Mfr # VMD4B

  • Zoro # G2725073


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Hazardous Location Lighting Accessory
For Use With
VM Series
Standards
C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Warranty
2ACC6
Height (In.)
8.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMD4B
Zoro #
G2725073
UPC #
783936786629
Country of Origin
Mexico

Dimensions

Height (In.)
8.35 in
Length (In.)
14.9 in
Width (In.)
11.88 in
Overall Height
8 1/2 in
Overall Width
11 7/8 in
Overall Length
14 9/10 in

Details

Item
Hazardous Location Mounting Splice Box 25 deg Stanchion
Type
Hazardous Location Lighting Accessory
For Use With
VM Series
Standards
C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed
Warranty
2ACC6
Description/Special Features
1 1/4 in Hub
Material
Aluminum
Mounting Style
Stanchion
Finish
Powder Epoxy Paint

Description

Hazardous Location Mounting Splice Box, For Use With VM Series, Mounting Style Stanchion, Overall Length 14 7/8 in, Overall Width 11 7/8 in, Overall Height 8 3/8 in, Material Aluminum, Finish Powder Epoxy, Color Tan, Includes Gasket, Standards C22.2 No. 137-M1981, UL 1598 Listed and C22.2 No. 250-0-08, UL 1598A Listed, UL 844 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.