Zoro Homepage

Pin and Sleeve Plug, 120VAC, 30A

  • Mfr # KRS-215-120

  • Zoro # G0356312


original price: $685.99
7% off
new price: $633.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
NEMA Rating
3, 7, 9
Amps
30 A
Standards
CSA Certified LR14667, UL E23572
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRS-215-120
Zoro #
G0356312
UPC #
783936391687
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Face Diameter
0.5 in

Details

Item
Pin and Sleeve Plug
Voltage
120V AC
NEMA Rating
3, 7, 9
Amps
30 A
Standards
CSA Certified LR14667, UL E23572
Number of Wires
2
Number of Poles
3
Grounding Style
Style 2
Material
Copper-Free Aluminum
Mounting Box
1 Gang, Copperfree Aluminum
Hz
60
Hub Style
Dead-end
Screws
Stainless Steel
Finish
Powder Coated
Phase
Single
Features
Heavy Duty Construction
NEMA Enclosure Rating
7CD
Number of Gangs
1
Housing Material
Copper-Free Aluminum
Horsepower Rating
1 hp
Connection Orientation
Straight
Resistance Properties
Weather Resistant
Flange Type
Flanged
Housing Material Finish
Powder Coated
Shrouded
Yes
Cap Type
Flip-Up Cap
Current Rating
20 A
Grounding
Grounded
Reverse Service
No
Power Indicating Light
No
Housing Color
Gray
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D
IP Rating
Not Rated
Voltage Rating
115/230V AC
For Environment
Hazardous Location

Description

Pin and Sleeve Plug, Current Rating 20 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating 7CD, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 115/230V AC, Cap Type Flip-Up Cap, Connection Orientation Straight, Face Diameter 0.5 in, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Gray, Housing Material Copper-Free Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.