Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Connector, 60 A, 600V AC, Single Phase, 3 Pole, Style 2 Grounding, Gray, NEMA 4X

  • Mfr # VPR6365

  • Zoro # G2652097


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPR6365
Zoro #
G2652097
UPC #
783936834436
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.50 in
For Minimum Cable Diameter
0.65 in
Minimum Wire Size
6 AWG
Overall Length
9.69 in
Maximum Wire Size
2 AWG
Outside Diameter
4.38 in
Length
9.68 in
Dimensions
9.68 in x 4.37 in x 4.37 in
Height
4.37 in
Width
4.37 in

Details

Item
Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
2
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
Style 2
Housing Color
Gray
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CSA Certified LR111846, UL E10757
Resistance Properties
Corrosion Resistant
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Features
Increased Safety Type Box Terminals with Gripper Ribs Securely Clamp Conductors, Octagonal Body Style, Suitable for Type P Marine Cable
Contact Material
Brass
Housing Material Finish
Baked Powder Epoxy Coated; Polyester Finish
Power Indicating Light
No
Housing Material
Copper-Free Aluminum
Compatible with Series
Versamate(R)
For Location
Indoor, Outdoor
Shrouded
Yes
Market
Industrial
For Environment
Cold, Corrosive, Hazardous Location, Washdown, Wet
Reverse Service
No
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Frequency Rating
50-400 Hz
Series
VersaMate
Style
Style II
Finish Type
Baked Powder Epoxy/Polyester Finish
Grommet Range
0.65-1.50
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities

Description

Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 2, Housing Color Gray, Number of Poles 3, Number of Wires 2, Phase 1, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.5 in, For Minimum Cable Diameter 0.65 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products