Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 60 A, 600V AC/250V DC, Three Phase, 4 Pole, Style 1 Grounding, Gray

  • Mfr # VR641

  • Zoro # G2695147


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
4
Number of Wires
4
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VR641
Zoro #
G2695147
UPC #
783936834535
Country of Origin
United States

Dimensions

Length
4-1/2 in
Width
4-1/2 in
Dimensions
4.5 in x 4.25 in x 4.66 in
Height
4.66 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
4
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified LR111846, UL E10757
Resistance Properties
Corrosion Resistant
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Body Material
Copper-Free Aluminum
Features
Boxes Come with a Green Grounding Screw
Use With
Suitable for Indoor Or Outdoor Use, Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, ReNeries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Receptacle Type
Pin and Sleeve
Grounding Style
Style 1
Reverse Service
No
Contact Material
Brass
Connection Orientation
Straight
Number of Gangs
1
Housing Material
Copper-Free Aluminum
Power Indicating Light
No
Shrouded
Yes
Market
Industrial
For Environment
Cold, Corrosive, Hazardous Location, Wet
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Polarized
Yes
Flange Type
Flanged
For Location
Indoor, Outdoor
Switch Rated
No
Hz
50-400 Hz
Series
VersaMate
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Finish Type
Baked Powder Epoxy/Polyester Finish
Style
Style I
Frequency Rating
50-400 Hz

Description

Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 1, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products