Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Slve Plug, 200A, 3P, 2W, 600VAC/250VDC

  • Mfr # VP203612-S39

  • Zoro # G6000251


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/250V DC
Amps - Plugs and Receptacles
200 A
Amps
200 A
Voltage - Plugs and Receptacles
600V AC / 250V DC
Standards
CSA Certified LR111846, UL E10757
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP203612-S39
Zoro #
G6000251
UPC #
783936832920
Country of Origin
United States

Dimensions

Overall Length
12.625 in
Minimum Wire Size
1 AWG
Maximum Wire Size
1 AWG
Height
6.38 in
Width
6.38 in
Dimensions
12.62 in x 6.38 in x 6.38 in
Length
12.62 in

Details

Item
Pin and Sleeve Plug
Voltage
600V AC/250V DC
Amps - Plugs and Receptacles
200 A
Amps
200 A
Voltage - Plugs and Receptacles
600V AC / 250V DC
Standards
CSA Certified LR111846, UL E10757
Number of Wires
3
Number of Poles
2
Switch Rated
No
Grounding Style
Style 2
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Features
Box Terminals with Gripper Ribs Securely Clamp Conductors, Octagonal Body Style, Suitable for Type P Marine Cable
Phase
Single
For Location
Indoor, Outdoor
Connection Orientation
Straight
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Power Indicating Light
No
Housing Material
Metallic
NEMA Enclosure Rating
4X
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Reverse Service
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
For Environment
Cold, Corrosive, Hazardous Location, Marine, Wet
Shrouded
Yes
IP Rating
Not Rated
Current Rating
200 A
Market
Industrial
Voltage Rating
250V DC, 600V AC
Hz
50-400 Hz
Finish
Baked Powder Epoxy/Polyester Finish
Type
Pin & Sleeve
Series
VersaMate
Grommet Range
1.0-2.5
Amperage Rating
200 A
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Frequency Rating
50-400 Hz
Finish Type
Baked Powder Epoxy/Polyester Finish
Style
Style II

Description

Pin and Sleeve Plug, Current Rating 200 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum, Maximum Wire Size 1 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.