Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Momentary, Red, Aluminum

  • Mfr # GO1-RX2B N34

  • Zoro # G3159795


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Head Color
Red
Head Material
Aluminum
Standards
UL Listed and CSA Certified
Size
2.25 in x 6.625 in x 1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO1-RX2B N34
Zoro #
G3159795
UPC #
-
Country of Origin
United States

Dimensions

Size
2.25 in x 6.625 in x 1.75 in
Height
1.75 in
Width
6.625 in
Length
2.25 in
Dimensions
2.25 in x 6.625 in x 1.75 in

Details

Item
Push Button Operator
Action
Momentary
Head Color
Red
Head Material
Aluminum
Standards
UL Listed and CSA Certified
Contact Rating
60A INRUSH @ 120 VAC; 30A INRUSH @ 240 VAC; 15A INRUSH @ 480 VAC; 12A INRUSH @ 600 VAC; 0.55A INRUSH @ 125 VDC; 0.275A INRUSH @ 250 VDC; 6A BREAKING @ 120 VAC; 3A BREAKING @ 240 VAC; 1.5A BREAKING @ 480 VAC; 1.2A BREAKING @ 600 VAC; 0.55A BREAKING @ 125 VDC; 0.275A BREAKING @ 250 VDC; 10A CARRYING @ 120 VAC; 10A CARRYING @ 240 VAC; 10A CARRYING @ 480 VAC; 10A CARRYING @ 600 VAC; 2.5A CARRYING @ 125 VDC; 2.5A CARRYING @ 250 VDC.
Series
GO
Type
Push Buttons
Application
G Series custom control panel operators are designed for use in hazardous locations when installed in suitable enclosures such as B7E, EXB, XJB, DB, SWB, and GCS Series boxes and B7, Y7 starter enclosures.
Special features
Killark GO SERIES Operators are a component use in conjunction with a Hazardous Location enclosure to provide control solutions in for; START/STOP Motor Functions, LED Pilot Light Indications and more. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor and outdoor use. UL Listed and CSA Certified
Amperage Rating
10 A
Hazardous Rating(s)
Class I, Divisions 1 & 2, Groups B, C, D;Class I, Zones 1 & 2, Groups IIB, IIA;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2
Package Net Weight
0.58
Nema Rating
3, 4, 4X
CSA File Number
LR11714
Actuator
Single Pushbutton
Frequency Rating
50/60 Hz
Amperage
1899-12-30
Ambient Temp. Range
UL: -25 to 40 ºC, CSA: -50 to 40 ºC, IEC: -20 to 40 °C
Frequency
50/60 Hz
Number Of Poles
1
UL File Number
E12379

Description

Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.