Zoro Homepage

RMC Sealing, 3/4 in, Threaded, Iron, Plain, Gray

  • Mfr # ENY-2M

  • Zoro # G2514601


product price: $25.69
/ea

Key Features

Conduit Fitting Type
Sealing
Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENY-2M
Zoro #
G2514601
UPC #
783936111322
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in
Overall Length
4-1/16 in
Length
4-1/16"
Thread Size
3/4 in
Hub Size
3/4
Height (In.)
0.1 in
Width
10 in
Turning Radius
1.28 in
Compatible Conduit Trade Size
3/4 in
Height
0.1 in
Dimensions
5 in x 10 in x 0.1 in

Details

Item
RMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Gray
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III
Conduit Orientation - Sealing Fitting
Horizontal, Vertical
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in FNPT
Application
Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to
Standards
CSA C22.2 No 30, UL 886
Hazardous Location
Yes
Type
Sealing Fitting
Conduit Orientation
Horizontal, Vertical
Series
ENY
Position
Vertical
Thread Type
NPT
Weight
0.55 lb
Thread Gender
Female to Female
Seal Type
Vertical and Horizontal Conduit Seal
UL File Number
E10514
CSA File Number
LR11716
Package Net Weight
1.34
Carton Quantity
5
Conduit Fitting Material
Duraloy Iron
Item - Conduit Fitting
Sealing Fitting
Fitting Sub-Category
Sealing Fittings
Connection
Female to Female

Description

Sealing Fitting - Vertical and Horizontal, Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 4 1/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Used for Sealing Conduit, Gray, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type RMC, Conduit Orientation Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.