Screws Electrical Enclosures, 7.63 in H, 4.93 in D, 9.13 in W, 4, Copper-Free Aluminum
- Mfr # GRL-600L
- Zoro # G3005755
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
9.13 in
Nominal Height
7.63 in
Nominal Depth
4.93 in
NEMA Enclosure Rating
4
Enclosure Material
Copper-Free Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 9.13 in
- Nominal Height
- 7.63 in
- Nominal Depth
- 4.93 in
- Max. Conduit Size
- 2 in
- Usable Opening Depth
- 4.93 in
- Panel Width
- 7.63 in
- Overall Height
- 10.5 in
- Overall Width
- 10.5 in
- Overall Depth
- 7.97 in
- Panel Height
- 9.13 in
Description
Closure Method Screws, Finish Powder Epoxy/Polyester, Color Gray, Depth 7.97 in, 70 Durometer NITRILE Gasket, Height 10.5 in, Interior Panel 2NWD3, IP Rating IP66, Series GR, Standards CSA File No. LR11716, IEC E x 05.0029U/IEC E x 05.0028, PTB 02 ATEX 1071U/PTB 02 ATEX 1072, UL File No. E10514/E83696, Usable Opening Depth 4.93 in, Width 8.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.