Zoro Homepage

SpintopRefractor, 13 7/8"L, 16 1/2"H, Clear

  • Mfr # VZRP175B

  • Zoro # G4547611


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
13.88 in
Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, NEMA 4, Suitable for Wet Locations
For Use With
VM2 Series, VM4 Series
Height (In.)
16.5 in
Type
Hazardous Location Lighting Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZRP175B
Zoro #
G4547611
UPC #
783936076652
Country of Origin
United States

Dimensions

Length (In.)
13.88 in
Height (In.)
16.5 in
Width (In.)
13.77 in
Overall Length
13 7/8 in
Overall Height
16 1/2 in
Overall Width
13 3/4 in

Details

Standards
Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, NEMA 4, Suitable for Wet Locations
For Use With
VM2 Series, VM4 Series
Item
Hazardous Location Spin-top Refractor
Type
Hazardous Location Lighting Accessory
Includes
Polycarbonate 12 in Spin-top Refractor Type V
Description/Special Features
Polycarbonate, Type V
Lens Material
Polycarbonate
Lens Color
Clear
Pattern
Type V

Description

Hazardous Location Spin-top Refractor, For Use With VM2 Series, VM4 Series, 13 7/8 in Overall Length, 13 3/4 in Overall Width, 16 1/2 in Overall Height, Type V Pattern, Polycarbonate Lens Material, Clear Lens Color, Clear Finish, Polycarbonate 12 in Spin-top Refractor Type V Includes, Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Division 2, Groups F, G, Class III, NEMA 4, Suitable for Wet Locations Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.