Shop HUBBELL KILLARK

Strobe Light, LED, 12 to 80V DC, 24V AC, 4 3/4 in Dia.

  • Mfr # NVSLCFG26A
  • Zoro # G3251105

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Height
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NVSLCFG26A
Zoro #
G3251105
UPC #
783936067445
Country of Origin
United States
Item
Strobe Light
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Housing Material
30% Glass Filled Thermoset Polyester
Standards
CSA Certified
Features
Chemical Resistant, Corrosion Resistant
Voltage
12V DC to 80V DC, 24V AC
Operating Temp.
-40 Degrees to 104 Degrees F
Lens Design
Integral Inverted Cone
Current Drawn
0.20A DC
Light Output
148 Candela
Rating
IP66, NEMA 3, 4, 4X
NEMA Rating
NEMA 3, NEMA 4, NEMA 4X
Lamp Color
Amber
Operating Temperature - Minimum
-40 Degrees C
Lens Color
Amber
Operating Temperature - Maximum
40 Degrees C
Brightness Selection
Fixed Brightness
Control Protocol
Direct Wire
Light Intensity
148 cd
Operating Current
0.040 A @ 12V DC, 0.060 A @ 80V DC
Housing Color
Gray
Light Operating Mode
Steady
Light Source
LED
Lifespan
50,000 hr
IP Rating
IP66
Product Type
Strobe Light
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III, Division 1, Class III, Division 2
For Location
Indoor, Outdoor
Operating Voltage
12 to 80V DC, 24V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
6 7/8 in
Overall Diameter
4 3/4 in
Depth
4 3/4 in
Diameter
4 3/4 in
Width
4 3/4 in
Overall Depth
4 3/4 in
Fits Chest Size
Chemical Resistant, Corrosion Resistant

Description

Strobe Light, Lamp Type LED, Flashes per Minute Not Applicable, Light Output 148 Candela, Lamp Life 50,000 hr, Lens Design Integral Inverted Cone, Lens Material Polycarbonate, Housing Material 30 Percent Glass Filled Thermoset Polyester, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source Wire, Current Drawn 0.20A DC, Width 4 3/4 in, Depth 4 3/4 in, Height 6 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.