Shop HUBBELL KILLARK

Strobe Light, LED, 120 to 240V AC, 4 3/4 in Dia.

  • Mfr # NVSLCFG25R
  • Zoro # G2774353

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Height
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NVSLCFG25R
Zoro #
G2774353
UPC #
783936067353
Country of Origin
United States
Item
Strobe Light
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Housing Material
30% Glass Filled Thermoset Polyester
Standards
CSA Certified
Features
Chemical Resistant, Corrosion Resistant
Voltage
120V AC to 240V AC
Operating Temp.
-40 Degrees to 104 Degrees F
Rating
IP66, NEMA 3, 4, 4X
Light Output
70.8 Candela
Lens Design
Integral Inverted Cone
Current Drawn
0.04A AC
NEMA Rating
NEMA 3, NEMA 4, NEMA 4X
Lens Color
Red
Housing Color
Gray
Operating Current
0.020 A @ 240V AC, 0.040 A @ 120V AC
IP Rating
IP66
Light Operating Mode
Flashing
Control Protocol
Direct Wire
Light Source
LED
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
40 Degrees C
Lifespan
50,000 hr
Light Intensity
71 cd
Product Type
Strobe Light
Lamp Color
Red
Brightness Selection
Fixed Brightness
For Hazardous Location
Class I, Division 2, Class II, Division 2, Class III, Division 1, Class III, Division 2
For Location
Indoor, Outdoor
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
6 7/8 in
Overall Diameter
4 3/4 in
Depth
4 3/4 in
Width
4 3/4 in
Diameter
4 3/4 in
Overall Depth
4 3/4 in
Fits Chest Size
Chemical Resistant, Corrosion Resistant

Description

Strobe Light, Lamp Type LED, Flashes per Minute Not Applicable, Light Output 70.8 Candela, Lamp Life 50,000 hr, Lens Design Integral Inverted Cone, Lens Material Polycarbonate, Housing Material 30 Percent Glass Filled Thermoset Polyester, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 3, 4, 4X, Power Source Wire, Current Drawn 0.04A AC, Width 4 3/4 in, Depth 4 3/4 in, Height 6 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.