Zoro Homepage

Wall Switchback Box, 2Gang, 3/4 Dead End

  • Mfr # FXB-8

  • Zoro # G3216495


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Aluminum Factory Sealed Double Gang Dead-End Splice Box
Depth
2
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Application
The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies
Dimensions
8.25 in x 6 in x 6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXB-8
Zoro #
G3216495
UPC #
-
Country of Origin
United States

Dimensions

Depth
2
Dimensions
8.25 in x 6 in x 6.75 in

Details

Item
Hazardous Location Double gand splice box
Type
Aluminum Factory Sealed Double Gang Dead-End Splice Box
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Application
The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies
Package Net Weight
2.91
Series
FXB
Nema Rating
3
Mounting Type
Wall

Description

Hazardous Location Double gand splice box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.