Weatherproof Electrical Box, 18 cu in, FSC Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # FSC-1

  • Zoro # G2803157


product price:  $32.85
/ea

Key Features

Capacity
18 cu in
Box Type
FSC
Number of Gangs
1 Gang
Material
Aluminum
Length
6.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC-1
Zoro #
G2803157
UPC #
783936190174
Country of Origin
United States

Dimensions

Length
6.38 in
Overall Width
6 3/8 in
Overall Depth
2 in
Conduit Size
1/2"
Hub Size
1/2 in
Width
2.88 in
Depth
2 in
Length (Straight Wireway)
6.38 in
Height
2 in
Box Height
2 7/8 in
Overall Height
2 7/8 in
Box Width
4 5/8 in
Box Depth
2 in

Details

Item
Weatherproof Electrical Box
Capacity
18 cu in
Box Type
FSC
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Metallic
Standards
CSA, UL Listed
Bracket Type
Lugs
Number of Inlets
2
Number of Hubs
2
Hub Location
1 Each on Opposing Sides
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
UL File Number
E3397
Hub Pattern
Feed-Thru
CSA File Number
LR11852
Hub Type
Feed Through
Number of 1/2 in Side Knockouts
2

Description

Electrical Box, Box Type FSC, Number of Gangs 1, Bracket Type Lugs, Capacity 18 cu in, Material Aluminum, Clamp Type Not Applicable, 1 Each on Opposing Sides Hub Location, Number of Hubs 2, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.