Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, 1 Gang, Aluminum, Round Receptacle Cover Type

  • Mfr # 1FR

  • Zoro # G5070801


product price: $7.79
/ea

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Round Receptacle
Overall Length
5 in
Overall Width
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FR
Zoro #
G5070801
UPC #
783936175003
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overall Depth
3/16 in
Overal Depth
1-2/5 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Iron
For Use With
Single Gang Boxes
Includes
1 13/32 in Opening Round, Screws
Cover Material
Iron
Mounting Box
FS or FD Weatherproof Boxes
Color
Gray
NEMA Rating
3R
Standards
UL listed
Finish
Powder Epoxy Paint
Compatible with Series
FD, FS
NEMA Enclosure Rating
3R
Compatible with Product Type
Round Receptacles
For Number of Gangs
1
Includes Lid
Without Lid

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Gang Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 5 in, Width 10 in, Depth 3/32 in, NEMA Rating 3R, Standards SAC Certified File No. LR 11852, UL E 3397, Includes 1 13/32 in Opening Round, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.