Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, 2 Gang, Aluminum, Blank Cover Type

  • Mfr # 2FB

  • Zoro # G5070515


product price: $17.19
/ea

Key Features

Number of Gangs
2
Cover Type
Blank
Overall Length
4.625 in
Overall Width
4-9/16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FB
Zoro #
G5070515
UPC #
783936130125
Country of Origin
United States

Dimensions

Overall Length
4.625 in
Overall Width
4-9/16 in
Overall Height
4-5/8 in
Overall Depth
3/16 in
Overal Depth
1/5 in

Details

Item
Weatherproof Cover
Number of Gangs
2
Cover Type
Blank
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Aluminum
Includes
Screws
NEMA Rating
3R
Cover Material
Aluminum
Mounting Box
FS or FD Weatherproof Boxes
Color
Gray
For Use With
Blank
Standards
UL listed
Finish
Powder Epoxy Paint
Includes Lid
Without Lid
NEMA Enclosure Rating
3R
For Number of Gangs
2
Compatible with Product Type
Blank Cover
Compatible with Series
FD, FS

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Blank, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 4 9/16 in, Depth 13/64 in, NEMA Rating 3R, Standards CSA LR11852, UL E3397, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.