Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, 2 Gang, Aluminum, Blank Cover Type

  • Mfr # 2FBC

  • Zoro # G5070871


product price: $19.45
/ea

Key Features

Number of Gangs
2
Cover Type
Blank
Overall Length
4-3/4 in
Overall Width
4-3/4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FBC
Zoro #
G5070871
UPC #
783936048451
Country of Origin
United States

Dimensions

Overall Length
4-3/4 in
Overall Width
4-3/4 in
Overall Height
4-3/4 in
Overall Depth
3/16 in
Overal Depth
1-2/5 in

Details

Item
Weatherproof Cover
Number of Gangs
2
Cover Type
Blank
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Horizontal or Vertical
Gasket Material
Aluminum
NEMA Rating
3R
Cover Material
Aluminum
Color
Gray
Includes
Screws
Mounting Box
FS or FD Weatherproof Boxes
Standards
UL listed
For Use With
Blank
Finish
Powder Epoxy Paint
Compatible with Product Type
Blank Cover
Compatible with Series
FD, FS
Includes Lid
Without Lid
NEMA Enclosure Rating
3R
For Number of Gangs
2

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Blank, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 4 9/16 in, Depth 1 13/32 in, NEMA Rating 3R, Standards CSA LR11852, UL E3397, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.