Zoro Homepage

Lampholders/Adaptors/Accessories

  • Mfr # 103-73

  • Zoro # G616128652


product price: $42.79
/ea

Key Features

Type
Bell Style
Lamp Base
Medium
Lamp Type
PAR38 Incandescent
Mounting
1/2 NPSM Male Swivel Arm
Terminal Type
6 Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-73
Zoro #
G616128652
UPC #
-
Country of Origin
United States

Dimensions

Size
1-5/16 Inch Dia x 6 Inch L

Details

Type
Bell Style
Lamp Base
Medium
Lamp Type
PAR38 Incandescent
Mounting
1/2 NPSM Male Swivel Arm
Terminal Type
6 Lead
Watts
150 W
Material
Cast Aluminum
Finish
Garden Green
Standards
UL 1598, CSA

Description

150 W, Shielded, Bell Shape, Cast Aluminum, Green, PAR38, Universal, Incandescent LAholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.