Lampholders/Adaptors/Accessories
- Mfr # RL162
- Zoro # G522984274
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Terminal Type
Screw
Mounting
Screw
Type
Fixture
Operator Type
Keyless
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL162
- Zoro #
- G522984274
- UPC #
- -
- Country of Origin
- China
- Terminal Type
- Screw
- Mounting
- Screw
- Type
- Fixture
- Operator Type
- Keyless
- Color
- White
- Watts
- 660 W
- Body Material
- Porcelain
- Construction
- Straight Body Socket
- Lamp Base
- Medium
- Standards
- UL (Canada and US)
Description
250 VAC 60 Hz, 2.64 A, 660 W, White, Composite, Porcelain, Screw Mount, Medium Base, Keyless, Straight, Incandescent LAholder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.